text.skipToContent text.skipToNavigation

Straight D-shackle with hexagon socket Stainless steel A4 6MM


Article number
Material Stainless steel
Material technical A4
Packed per 10
Full Box only

Specifications

Material Stainless steel
Material technical A4

Dimensions

A 12
B 24
≈ Breaking load (N) 15000
L (mm) 18
ø 6

Article numbers

Article number 54106.060.001
EAN 4043377196163
UBB 500616995626
UNSPSC 24101641

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.