text.skipToContent text.skipToNavigation

Heavy helical spring lock washer ASME B18.21.1 Spring steel HV Zinc plated 1/4

Article number
Diameter
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Specifications

Diameter 1/4 Inch
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Dimensions

B (max.) 0.489
A (min.) 0.252
T (min.) 0.077

Standards

ASME B18.21.1

Article numbers

Article number U37183.025.0001
EAN 8712423058187
UBB 500621210615
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.