text.skipToContent text.skipToNavigation

Heavy helical spring lock washer ASME B18.21.1 Spring steel HV Zinc plated #8

Article number
Diameter
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Specifications

Diameter NO.8
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Dimensions

B (max.) 0.307
A (min.) 0.167
T (min.) 0.047

Standards

ASME B18.21.1

Article numbers

Article number U37183.016.0001
EAN 8712423058156
UBB 500621210532
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.