text.skipToContent text.skipToNavigation

Heavy helical spring lock washer ASME B18.21.1 Spring steel HV Zinc plated #10

Article number
Diameter
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Specifications

Diameter NO.10
Material Spring steel
Material technical HV
Surface treatment Zinc plated

Dimensions

B (max.) 0.35
A (min.) 0.193
T (min.) 0.056

Standards

ASME B18.21.1

Article numbers

Article number U37183.019.0001
EAN 8712423058163
UBB 500621457711
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.