text.skipToContent text.skipToNavigation

Round nut with set pin holes inside MF DIN 1816 Steel Plain 14H M35X1,50


Article number
Class 14H
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 10
Full Box only

Specifications

Class 14H
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d2 (h11) 55
d3 48
d4 (H11) 5
Number of holes 4
h 11

Standards

DIN 1816

Article numbers

Article number 11575.350.150
EAN 8717077309999
UBB 500650955288
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.