text.skipToContent text.skipToNavigation

Round nut Tr 1,5xD left hand thread Free-cutting steel Tr12X3 (LH)


Article number
Diameter
Material Free-cutting steel
Thread direction Left (LH)
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.left hand thread
Packed per 6
Full Box only

Specifications

Diameter Tr12
Material Free-cutting steel
Thread direction Left (LH)
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.left hand thread

Dimensions

d-D Tr12
d2 26
m 18
P 3

Article numbers

Article number 20476.120.003
EAN 8715492608987
UBB 950355639234
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.