text.skipToContent text.skipToNavigation

Round nut Tr 1,5xD Free-cutting steel Tr10X3 (≠DIN)


Article number
Diameter
Material Free-cutting steel
Thread direction Right
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Packed per 10
Full Box only

Specifications

Diameter Tr10
Material Free-cutting steel
Thread direction Right
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.

Dimensions

d-D Tr10
d2 22
m 15
P 3

Article numbers

Article number 20470.100.003
EAN 8715492608703
UBB 950355178381
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.