text.skipToContent text.skipToNavigation

Lock nut for rolling bearings MF DIN 981 Steel Plain 14H M10

Article number
Class 14H
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifications

Class 14H
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

b (js14) 6
d2 (h13) 70
d3 (H13) 61
t (H17) 2.5
h 11
P 1.5

Standards

DIN 981

Article numbers

Article number 11795.100.075
EAN 8717077310445
UBB 500650959736
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.