text.skipToContent text.skipToNavigation

Pipe pin Spring steel Zinc plated yellow passivated 10X50MM

Article number
Diameter
Length
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 10 mm
Length 50 mm
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 10
For nom. size D (inch) 1.75
For nom. size D (mm) 45
L (mm) 50

Article numbers

Article number 39680.100.050
EAN 8715492822987
UBB 950359889140
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.