text.skipToContent text.skipToNavigation

Stahlwille Chei imbus 10767A 7/64

  1. NUMAR ARTICOL G0943.027.001
  2. EAN 4018754091683
  3. UBB 203125086074
  4. UNSPSC 27111710
  5. Nr. articol producător 43570007

Preț pe 
-


Împachetare: 1

For hexagon socket head screws, with ball end on long arm, swivel angle up to 25° each side, Chrome Vanadium, gunmetal finish.

Tip cheie Hexagon
Lungime totală 125
Dimensiune 7/64
Număr tip 10767A
Remarci
  • For hex socket-headed (Allen®) bolts, with ball-head on the long end, swivel angle up to 25° in either direction, chrome vanadium, burnished.