text.skipToContent text.skipToNavigation

ST+2N A320-L7M/A194-7M 1X180

Artikelnummer PIMO0254180
Class Gr.L7M - Gr.7M
Material Steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Spezifikationen

Class Gr.L7M - Gr.7M
Material Steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Normen

ASTM A320/A194

Artikelnummern

Artikelnummer PIMO0254180
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.