text.skipToContent text.skipToNavigation

Milwaukee Diamond core drill 62X500MM

  1. NUMAR ARTICOL 3B731160
  2. EAN 4002395373932
  3. UBB 500513580885
  4. UNSPSC 23241639
  5. Nr. articol producător 4932352735

Preț pe 
-


Împachetare: 1

Standard 1 1/4" UNC reception. Engraving of diameter and type on the core reception for longterm visibility. Laser welded segments guarantee against break off. 10 mm segment height for superior life time. Uniquely designed TURBO shaped segments -Pre-grinded, for best performance right from the first hole. One outer and two inner slots enable improved cooling and increased material removal.

Conținut (pcs) 1
Diametru (mm) 62
Rază prindere 420
Lungime totală 500
Drill bit holder 1 1/4" UNC