Quality Novorapid: powerful entry-level class, Thin cutting disc for processing rust-free, thin-walled materials such as pipes, sheeting, profiles, wires etc. as well as for general metalworking, Good cutting performance with good tool life., Hardness: hard, Low material consumption, power-saving, low machine load, Low in iron, sulphur and chlorine (Fe + S + Cl ≤ 0.1 %), Maximum working speed: 80 m/s
Quality Novorapid: powerful entry-level class Thin cutting disc for processing rust-free, thin-walled materials such as pipes, sheeting, profiles, wires etc. as well as for general metalworking Good cutting performance with good tool life. Hardness: hard Low material consumption, power-saving, low machine load Low in iron, sulphur and chlorine (Fe + S + Cl ≤ 0.1 %) Maximum working speed: 80 m/s