text.skipToContent text.skipToNavigation

Hydrowear Coverall Minden Offshore Coveral Albastru navy 48

  1. NUMAR ARTICOL 5M755015
  2. EAN 5420011770962
  3. UBB 500513122837
  4. UNSPSC 53100000
  5. Nr. articol producător 043520NA-48

Preț pe 
-


Împachetare: 1

At Hydrowear we design, develop, and manufacture high quality industrial workwear For the offshore industry. Our clothing is unique and distinctive because of its comfort with lots of useful extra details. We only use high quality satinweave fabric, which has extremely low shrinkage and strong colourfastness. Our new Offshore-line is reinforced with triple stitched seams and double stitched reflective tape. It conforms to many EN standards including EN 11612 E-3, the highest standard for to melt of liquid iron in the fabric. It is quite probably the best garment currently available for offshore protection. We can deliver garments directly from stock, and also deal with bespoke requests, special requirements etc.

Overall, knee Pad pockets in the color of the garment, 2 chest pockets reinforced with flap and press stud, Portophonepocket in both chest pockets integrated Thigh pocket with flap and press stud, Rulerpocker, Backpleat for free movement, Back pocket reinforced with flap and press stud, 2 Side pockets with press stud closure, elastic waist, Cuffs arms and legs adjustable with press stud, Concealed zipper closure with press studs, Gasdetection loops for positioning of antennas, kabels en detectors, Main seams triple stitched, Offshore reflective striping, 320 grams 80/19/1 Katoen/Polyester/Antistatic. Satinweave.

Culoare Albastru navy
EN 13034-6; 11611; 1449/5; 11612 IEC 61482-2