text.skipToContent text.skipToNavigation

HYDR FR AST PARKA NEWTON NB 2EL

  1. NUMAR ARTICOL 2O370934
  2. EAN 5420011741405
  3. UBB 500513136530
  4. UNSPSC 53100000
  5. Nr. articol producător 066384NB-XXL

Preț pe 
-


Împachetare: 1

Flame retardant, Antistatic, 100% waterproof and windproof, Breathable, 150% Elastic, High tear and tensile strength, Durable, Lightweight and Evironmental friendly and economical

Parka 85 cm - Hood in collar with hook and loop fastening closure, 1 chest pocket with hook and loop fastening closure, 2 front pockets with flap and hook and loop fastening closure, Removable quilted lining, Inner pocket with hook and loop fastening closure,Zip with storm flap and hook and loop fastening closure,Elasticized draw cord at waist,Knit cuffs in sleeves,Flame retardant TREVIRA CS –Permanent antistatic deep into the core of the FR coating,Wash has no effect on the flame-retardant and anti-static properties,170 grams (+ / - 10g) 53% FR PU / 47% PES TREVIRA CS

Culoare Albastru navy/Albastru royal
EN EDPP Atex-137 EN1149/1 EN533/1 EN343 3-2