text.skipToContent text.skipToNavigation

Gedore Tubulare 30 19 19 MM

  1. NUMAR ARTICOL G2215.190.001
  2. EAN 4010886623473
  3. UBB 240122064217
  4. UNSPSC 27111704
  5. Nr. articol producător 6234740

Preț pe 
-


Împachetare: 1

Socket 3/8" hexagon UD profile

Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip Gedore vanadium steel 31CrV3, polished, chrome-plated * not standardised

Dimensiune antrenor 3/8
Antrenare 10,0
Lungime totală 30
Inel ø 26,0
Dimensiune 19
Remarci
  • 3/8" connection.
  • Hand driving sockets, thin wallet, knurled grip, 3/8” square drive, C 10 in accordance with DIN 3120/ISO 1174 with ball retaining groove
  • GEDORE-VANADIUM Steel 31 CrV 3 W.-No. 1.2208, Chrome plated, polished.