text.skipToContent text.skipToNavigation

FAC SCREWDRIVERS SET ACL.2A15

  1. NUMAR ARTICOL 0G312001
  2. EAN 3662424037252
  3. UBB 500638856236
  4. UNSPSC 27111728
  5. Nr. articol producător ACL.2A15

Preț pe 
-


Împachetare: 1

SPEED : Ratcheting feature for faster task completion. POWER : T-handle feature to remove difficult screws. COMPACT: Stubby screwdriver for tight areas. Bi-material ergonomic handle for comfortable and reliable screwing. High quality 45-teeth ratchet = fast screwing, accuracy, strength and longevity. 3-position action : screwing, unscrewing and locking. Very low blade return torque. Storage in handle for six additional 25mm bits (not supplied). Hexagonal - 1/4"" drive. Comprenant : ACL.2A : Poignée porte-lames reversibles. AMZ.E : Lame porte-embouts 6 pans 1/4". AMZ.S3.5-4 : Lame réversible Fente 3,5 - 4 mm. AMZ.S5.5-6.5 : Lame réversible Fente 5,5 - 6,5 mm. AMZ.P0-1 : Lame réversible Philips® PH0 - PH1. AMZ.P2-3 : Lame réversible Philips® PH2 - PH3. AMZ.D0-1 : Lame réversible Pozidriv® PZ0 - PZ1. AMZ.D2-3 : Lame réversible Pozidriv® PZ2 - PZ3. AMZ.H2.5 : Lame réversible 6 pans 2,5 mm. AMZ.H3 : Lame réversible 6 pans 3 mm. AMZ.H4 : Lame réversible 6 pans 4 mm. AMZ.H5 : Lame réversible 6 pans 5 mm. AMZ.H6 : Lame réversible 6 pans 6 mm. AMZ.X10-15 : Lame réversible Torx® T10 - T15. AMZ.X20-25 : Lame réversible Torx® T20 - T25. AMZ.X30-40 : Lame réversible Torx® T30 - T40. BP.112 : boîte plastique. PL.307B : plateau. Weight: 440 g.