text.skipToContent text.skipToNavigation

Fabory Set tarozi de mână DIN 352 HSS-G M 3,5

  1. Numar articol U0600.035.001
  2. EAN 8715494450393
  3. UBB 240202459998
  4. UNSPSC 23241615

Preț pe 
-


Împachetare: 1

Hand Tap Set,set of 3 pcs., consisting of rougher, intermediate and finisher.For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel.For thread cutting by hand.

for general use non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes for thread cutting by hand

Threaded pitch (P) 0.60
a □ 3
Material de baza HSS-G
d1 M3.5
d2 4
Diametru (mm) 3.5
Dimensiune antrenor 3.0
Rază prindere 13
L1 45
L2 13
Lungime totală 45
Dimensiune 3.5x0.6
Toleranţă ISO 2 /6H
Remarci
  • Set of 3 taps.
  • Metric (ISO) screw thread coarse series -M- according to DIN 13.
  • Bright grounded and straight flutes, for through holes and blind holes in alloy steel with tensile strength up to 750 N/mm².
  • M1 through M6 with reinforced shank and M7 through M68 with reduced shank.
  • P = Pitch.
DIN 352

Specificații