text.skipToContent text.skipToNavigation
Stimati parteneri, comenzile plasate in data de 12.08.2022 se vor livra in 17.08.2022, iar cele plasate in 15.08.2022 se vor livra in 18.08.2022. Va multumim pentru intelegere !

DeWalt Şurub de ancorare cap hexagonal tip TAPH Oțel Perma-Seal 6,3X45MM

  1. Numar articol 70565.063.045
  2. UBB 500679569748
  3. UNSPSC 31162101
  4. Nr. articol producător DWT1400150

Tapper-Pro Screws Tapper-PRO HEX HEAD Screws Perma-Seal One-piece self-tapping concrete screw for use in a variety of applications in base materials including concrete, masonry and wood Features a corrosion resistant Perma-Seal coating and an optimised thread design for lower installation torque. The only concrete screw to meet the 2012 IBC and IRC standards for 4 different base materials Features a corrosion resistant Perma-Seal coating and an optimised thread design for lower installation torque. The screw also incorporates a gimlet drill point for wood (no pre-drilling required) Applications Screen enclosures Exterior metal lighting Storm shutters Marine applications

Diametru (mm) 6.3
Lungime (L) (mm) 45
Info
  • do = Diametrul nominal de găurire.
  • ho = Foraj adancime.
  • Nrec = Sarcina recomandată în kN pentru beton.
  • tfix = Raza de prindere.
Tip antrenare Hexagonal
Forma de cap Cap hexagonal
Material (lung) Oțel
Tratament al suprafeţei Perma-Seal
Nr. tip TAPH
  1. Selectează alte dimensiuni

Specificații

do 4.8
Lungime (L) (mm) 45
Nrec 0.5
s 5/16-8MM
tfix 20