Primera-Tec 19.500 A Extension Socket With Surge Protection. Highly polished multiple design socket with overload protection. Protects expensive devices from overloads with a max. surge current of up to 19.500 A. Optical function display for overload protection. Shapely and stable enclosure due to polished, highly break-proof polycarbonate. Option of variable cable output on both sides. Illuminated 2-pole ON/OFF safety switch. Sockets arranged in 90°. Childproof sockets. With mounting facilities for wall installation. In blister packaging. Patent pending. Cable length: 2 m. Cable: H05VV-F 3G1,5. Length approx.: 45,5 cm. Socket: 6. Nominal current: 16 A. Interference filter: -. Colour: Black. Plug-in system: DE.