text.skipToContent text.skipToNavigation
Stimati parteneri, comenzile plasate in data de 31.05.2022 se vor livra in data de 02.06.2022 iar comenzile din data de 01 si 02.06.2022 se vor livra in 06.06.2022. Va multumim pentru intelegere !

3M Coverall 4515|| Food Industry 4515 W-S Alb S

  1. Numar articol 4515WS3M
  2. EAN 4046719400379
  3. UBB 500614560216
  4. UNSPSC 46181503
  5. Nr. articol producător 4515WS

Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts such as asbestos fibre Made from highly breathable SMS non-woven for effective release of body heat and moisture and reduced heat stress Soft and strong 50gsm SMS for strong performance 2 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure CE Cat III Type 5/6 hazardous dusts and limited liquid splashes EN 1073-2 nuclear particulate hold out

Culoare Alb
Material de baza SMS Based
Clasă CAT III, Type 5/6
Model 4515|| Food Industry
Mărime (îmbrăcăminte) S
Număr tip 4515 W-S
EN CE Category III; 1073-2 Particulate Radioactive Contamination; 13034:2005+A1:2009 Type 6 Liquid Splash; ISO 13982-1:2004 Type 5 Hazardous Dusts