text.skipToContent text.skipToNavigation

Șuruburi inbus cu cap bombat UNC ASME B18.3 Alloy steel ASTM F835 Simplu 1/4-20X2.1/2

  1. NUMAR ARTICOL U07150.025.0250
  2. EAN 8715492888334
  3. UBB 500620997881
  4. UNSPSC 31161518

Preț pe 
-


Împachetare: 50
Exclusiv împachetare
Diametru 1/4
Lungime (L) (Inch - ft) 2.1/2
TPI 20
Remarci
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Tip antrenare Locaş hexagonal
Forma de cap Cap bombat
Material (lung) Alloy steel
Material tehnic ASTM F835
Direcție filet Dreapta
Tratament al suprafeţei Simplu
Filete Unified National Coarse
ASME B18.3
  1. Selectează alte dimensiuni

Specificații

A 0,437
H 0.132
J 5/32
Filete pe inch 20