text.skipToContent text.skipToNavigation

Dome head open end blind rivet, multigrip Aluminium AlMg 2,5 / Steel Zinc plated 3,2X11,1MM

Article number
Diameter
Length
Mandrel material Steel
Head shape Mushroom head
Material body/mandrel Aluminium AlMg 2,5 / Steel
Surface treatment Zinc plated

Specifications

Diameter 3.2 mm
Length 11 mm
Mandrel material Steel
Head shape Mushroom head
Material body/mandrel Aluminium AlMg 2,5 / Steel
Surface treatment Zinc plated

Dimensions

D (mm) 3.2
Drill ø 3.3
Grip range 3.5-8.0
L (mm) 11
ø dk 6

Article numbers

Article number 34125.032.011
EAN 8715493362093
UBB 950369184490
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.