text.skipToContent text.skipToNavigation

Hardened circular washer ASTM F436 Carbon steel ASTM F436 Hot dip galvanized 3/4

Article number
Diameter
Material Carbon steel
Material technical ASTM F436
Surface treatment Hot dip galvanized

Specifications

Diameter 3/4 Inch
Material Carbon steel
Material technical ASTM F436
Surface treatment Hot dip galvanized

Dimensions

OD 1.468
T (max.) 0.177
T (min.) 0.122

Standards

ASTM F436

Article numbers

Article number U04237.075.0001
EAN 8715492884398
UBB 500624096987
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.