text.skipToContent text.skipToNavigation

Seating screw with nut and cupped washer DIN ≈15237 Steel Plain 3.6 M8X50


Article number
Length
Class 3.6
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Packed per 100
Full Box only

Specifications

Length 50 mm
Class 3.6
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b 18
d2 9.5
d3 28
d4 32
f 1.5
h ≈ 5.5
k 3.5
L (mm) 50
m 6.5
P 1.25
s 13

Standards

DIN ≈15237

Article numbers

Article number 01080.080.050
EAN 8717077291959
UBB 500650775009
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.