text.skipToContent text.skipToNavigation

REMFORM® Raised cheese head thread forming screw with Torx®recess Steel Zinc plated 4X14MM


Article number
Diameter
Length
Driving features Torx®
Head shape Raised cheese head
Material Steel
Material technical A8 (1.4529)
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Length 14 mm
Driving features Torx®
Head shape Raised cheese head
Material Steel
Material technical A8 (1.4529)
Surface treatment Zinc plated
Thread Thread REMFORM® forming thread for plastics

Dimensions

d 4
D (mm) 4
dk (max.) 7.5
k (max.) 2.8
L (mm) 14
Socket 20

Article numbers

Article number 67552.040.014
EAN 7611188135571
UBB 500574683297
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.