text.skipToContent text.skipToNavigation

Reducer Free-cutting steel Zinc plated M6XM8


Article number
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 25
Full Box only

Specifications

Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d1 M8
d2 6
L1 20
L2 7
L3 12
P/P 1
s 13

Article numbers

Article number 11393.060.080
EAN 8715492571649
UBB 950355662236
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.