text.skipToContent text.skipToNavigation

UX 6X35


Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Referência 9D281985
Conteúdo do conjunto 4 x UX 6 x 35 with collar, 4 x round hook 4.5 x 67
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Embalado por 1

Especificações

Conteúdo do conjunto 4 x UX 6 x 35 with collar, 4 x round hook 4.5 x 67
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Descrição

Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Números do artigo

Referência 9D281985
EAN 4042205129175
UBB 500636528902
UNSPSC 31162103
Artigo do fabricante nr 94619
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.