text.skipToContent text.skipToNavigation

SX 6X30


Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Referência 9J867927
Conteúdo do conjunto 15 x SX 6 x 30, 15 x wood screw 4.5 x 40
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Embalado por 1

Especificações

Conteúdo do conjunto 15 x SX 6 x 30, 15 x wood screw 4.5 x 40
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.

Descrição

Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Números do artigo

Referência 9J867927
EAN 4042205122244
UBB 500636505553
UNSPSC 31162103
Artigo do fabricante nr 90899
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.