text.skipToContent text.skipToNavigation

Hydrowear Coverall Melbourne Multi standard Coveral Hi-Vis laranja 52

  1. Ref. artigo 9Q997800
  2. EAN 5420011745861
  3. UBB 500513113430
  4. UNSPSC 53100000
  5. Artigo do fabricante nr 043418-52

Overall, 2 chest pockets with flap and press stud ,2 Side pockets with flap and press stud ,Cuffs adjustable by means popper ,Concealed closure with zip and popper, Back pocket with flap ,49% cotton, 50% polyester and 1% antistatic fiber 300 grams

Cor Hi-Vis laranja
Modelo Melbourne
Tamanho (vestuário) 52
Tipo Multi standard Coveral
EN EDPP Atex-137 EN13034-6 EN ISO 11611 EN1149/2/3/5 EN ISO 11612 IEC 61482-2 EN 20471-3