text.skipToContent text.skipToNavigation

Spring lock washer with rectangular ends DIN 127 B Stainless spring steel A4 (1.4401) M24


Article number
Diameter
For nom. size 24
Material Stainless spring steel
Material technical A4 (1.4401)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 100
Full Box only

Specifications

Diameter M24
For nom. size 24
Material Stainless spring steel
Material technical A4 (1.4401)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

d1 (min.) 24.5
d2 (max.) 40
h (max.) 11.8
s 5

Standards

DIN 127-B

Article numbers

Article number 55450.240.001
EAN 8715492345813
UBB 950357123062
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.