text.skipToContent text.skipToNavigation

Regular helical spring lock washer ASME B18.21.1 Spring steel Hot dip galvanized 7/8

Article number
Diameter
Material Spring steel
Surface treatment Hot dip galvanized

Specifications

Diameter 7/8 Inch
Material Spring steel
Surface treatment Hot dip galvanized

Dimensions

B (max.) 1.459
A (min.) 0.878
T (min.) 0.219

Standards

ASME B18.21.1

Article numbers

Article number U37025.087.0001
EAN 8712423056787
UBB 500621449569
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.