text.skipToContent text.skipToNavigation

Regular helical spring lock washer ASME B18.21.1 Spring steel Hot dip galvanized 3/8

Article number
Diameter
Material Spring steel
Surface treatment Hot dip galvanized

Specifications

Diameter 3/8 Inch
Material Spring steel
Surface treatment Hot dip galvanized

Dimensions

B (max.) 0.68
A (min.) 0.377
T (min.) 0.094

Standards

ASME B18.21.1

Article numbers

Article number U37025.037.0001
EAN 8712423056732
UBB 500621448991
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.