text.skipToContent text.skipToNavigation

Regular helical spring lock washer ASME B18.21.1 Spring steel Hot dip galvanized 1.1/8

Article number
Diameter
Material Spring steel
Surface treatment Hot dip galvanized

Specifications

Diameter 1.1/8 Inch
Material Spring steel
Surface treatment Hot dip galvanized

Dimensions

B (max.) 1.847
A (min.) 1.129
T (min.) 0.281

Standards

ASME B18.21.1

Article numbers

Article number U37025.112.0001
EAN 8712423056800
UBB 500621449643
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.