text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, standard duty ASME ASME B18.8.2 Stainless spring steel SAE 51420 1/16X5/16

Article number
Length
A (nom.) 0.0625
Material Stainless spring steel
Material technical SAE 51420
Info
  • V = minimum double shear load in lb.

Specifications

Length 5/16 Inch
A (nom.) 0.0625
Material Stainless spring steel
Material technical SAE 51420
Info
  • V = minimum double shear load in lb.

Dimensions

A (max.) 0.072
B (max.) 0.059
C (ref.) 0.028
A (min.) 0.067
V 330

Standards

ASME B18.8.2

Article numbers

Article number U51430.006.0031
EAN 8715494002271
UBB 500626408057
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.