text.skipToContent text.skipToNavigation

Curved spring lock washer DIN 128 A Stainless spring steel A2 (1.4310) M2,5


Article number
Diameter
For nom. size 2.5
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 100
Full Box only

Specifications

Diameter M2.5
For nom. size 2.5
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

d1 (min.) 2.6
d2 (max.) 5.1
h (max.) 1.1
s 0.6

Standards

DIN 128-A

Article numbers

Article number 51520.025.001
EAN 8715492294210
UBB 950357409842
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.