text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 6925 Steel Zinc plated 8 M18

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M18
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M18
h 18
P 2.5
s 27

Standards

ISO 7042
DIN 6925

Article numbers

Article number 12491.180.001
EAN 8717077311831
UBB 500650973000
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.