text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 6925 Steel Zinc flake Cr(VI) free - ISO 10683 480h NSS, with lubricant 8 M10

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Thread Metric thread

Specifications

Diameter M10
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
h 10
P 1.5
s 16

Standards

DIN 6925
ISO 7042

Article numbers

Article number 12492.100.001
EAN 8717077311923
UBB 500650973919
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.