text.skipToContent text.skipToNavigation

POWERS Anchoring screw round head Steel Zinc plated 5X50MM

Article number
Diameter
Length
Head shape Round head
Material Steel
Surface treatment Zinc plated
Type no. WALLDOG
Info
  • Nrec = Recommended load in kN
  • tfix = Grip range
    • Full boxes only.

Specifications

Diameter 5 mm
Length 50 mm
Head shape Round head
Material Steel
Surface treatment Zinc plated
Type no. WALLDOG
Info
  • Nrec = Recommended load in kN
  • tfix = Grip range
    • Full boxes only.

Dimensions

D (mm) 5
L (mm) 50
No. Torx® 25
Nrec 0.3
tfix 21

Article numbers

Article number 70532.050.050
EAN 9418659954840
UBB 500618322621
UNSPSC 31162101
Manufacturer article nr  25425-PWR

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.