text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated with thick Cr(III) passivation |8| M3

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread

Specifications

Diameter M3
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread

Dimensions

d-D M3
m 2.4
P 0.5
s 5.5

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 01325.030.001
EAN 8717077050891
UBB 500645012526
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.