text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNC ASME B18.16.6 Stainless steel ASTM F594 316 CW 7/16-14

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter 7/16 Inch
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse
Threads per inch 14
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.

Dimensions

A 0.627
C 0.468

Standards

ASME B18.16.6

Article numbers

Article number U55730.043.0001
EAN 8717077398863
UBB 500621397669
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.