text.skipToContent text.skipToNavigation

External tooth lock washer DIN 6797 A Spring steel Zinc plated M5


Article number
Diameter
For nom. size 5
Material Spring steel
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter M5
For nom. size 5
Material Spring steel
Surface treatment Zinc plated

Dimensions

d1 (min.) 5.3
d2 (max.) 10
h (min.) 1.2
s 0.6

Standards

DIN 6797-A

Article numbers

Article number 37302.050.001
EAN 8715492767912
UBB 950357292925
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.