text.skipToContent text.skipToNavigation

Plain washer for bolts with heavy type spring pins DIN 7349 Steel Hot dip galvanized 200 HV (M16 100HV) M10


Article number
Diameter
Class 200 HV (>M16 100HV)
For nom. size 10
Material Steel
Surface treatment Hot dip galvanized
Packed per 200
Full Box only

Specifications

Diameter M10
Class 200 HV (>M16 100HV)
For nom. size 10
Material Steel
Surface treatment Hot dip galvanized

Dimensions

d1 10.5
d2 25
For pin ø 18
s 4

Standards

DIN 7349

Article numbers

Article number 38438.100.001
EAN 8715492778710
UBB 950356723367
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.