text.skipToContent text.skipToNavigation

Plow bolt UNC ASME B18.9 Carbon steel SAE J429 Plain Gr.8 1/2-13X2.1/2

Article number
Diameter
Length
Class Gr.8
Head shape Countersunk head
Material Carbon steel
Material technical SAE J429
Thread direction Right

Specifications

Diameter 1/2 Inch
Length 2.1/2 Inch
Class Gr.8
Head shape Countersunk head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

A (max.) 0.945
B (min.) 0.5
LT (min.) 1.25
TPI 13
S (max.) 0.417

Standards

ASME B18.9

Article numbers

Article number U01038.050.0250
EAN 8715492862655
UBB 500625904148
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.