text.skipToContent text.skipToNavigation

UWAGA! W związku ze zbliżającym się Weekendem Majowym i Bożym Ciałem informujemy, że w dniach 1.05, 2.05, 3.05 oraz 30.05 zamówienia nie będą realizowane. Szczegóły w Wiadomościach.

SX 10


Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Numer artykułu 1K078201
Zawartość zestawu 5 x SX 10 x 50
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Pakowane po 1

Specyfikacje

Zawartość zestawu 5 x SX 10 x 50
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.

Opis

Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Numery artykułów

Numer artykułu 1K078201
EAN 4042205122107
UBB 500636516949
UNSPSC 31162103
Artykuł producenta nr 90885
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.