text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 3 flute DIN 327 Regular Cobalt HSS Uncoated 16,0MM

  1. Kod artykułu 8K059204
  2. Numer EAN 5036140205840
  3. UBB 500650048688
  4. UNSPSC 27110000
  5. Artykuł producenta nr SWT1633316A

Cena za 
-


Ilość sztuk w paczce: 1

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 33, Regular - Uncoated. Series 33 - Regular Series Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Flute length 32
Number of flutes 3
Shank diameter tolerance h6
Coolant delivery Zewnętrzne
Materiał bazowy Cobalt HSS
Material grade M42
Cutter diameter 16
Plunge type Ostrza czołowe
Reach type Standardowa długość ostrza
Length type Regular
Milling application zdzieranie, profilowanie, wykańczanie wstępne, wykańczanie
Material application stal węglowa,stal stopowa,miedź,Aluminium
Helix direction Prawy
Cutter diameter tolerance e8
Number of cutting ends 1
End mill type Frez palcowy
Coating Uncoated
Cutting direction W prawo
Flute type Helical
Helix angle 30
Długość całkowita 92
Shank size ( mm) 16
Typ trzonka Threaded
DIN 844, 1835B