text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 2 flute Regular Cobalt HSS Peak Power 3MM

Opis

HSS-E PM Coated 2 Flute Slot Drills: Series 91, Regular - Peak Power Coated. Series 91 - Regular Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.

Numery artykułów

Numer artykułu 8K114336
EAN 5036140288287
UBB 500650106007
UNSPSC 27110000
Artykuł producenta nr SWT1659103A
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.