text.skipToContent text.skipToNavigation

Milwaukee Wiertła metalu 3X66X23MM

  1. Kod artykułu 0X875163
  2. Numer EAN 4002395371075
  3. UBB 500513694991
  4. UNSPSC 23241639
  5. Artykuł producenta nr 4932352448

Cena za 
-


Pełne opakowanie: 1 sztuk

Drill bit quality: High quality high speed steel ground from solid. Tip geometry: Split point DIN 1412 C. Point angle: 135°. Flute: Thunderweb design. Reception: 1/4" Hex (DIN 3126 - E 6.3). Surface / Colour: black oxide. Right hand cutting edge. Application: Suitable for drilling in steel, cast iron, alloyed and non-alloyed material up to 900 N/mm². and wood / plastics. Thunderweb parabolic shaped web is characterised by larger web cross section for extra strength. Accepts higher feed pressure and torque for longer lifetime. Thunderweb flute is an open flute with flatter twist angle for smaller chippings, ideal for drilling harder steels i.e. stainless steel. Ejects hot chips rapidly, dissipates heat better increasing lifetime.

Zawartość (pcs) 1
Średnica (mm) 3
Zakres uchwytu 23
Długość całkowita 70