text.skipToContent text.skipToNavigation

Metabo HSS-R drill bit 9,5X125MM

  1. Kod artykułu 9K071181
  2. Numer EAN 4007430067944
  3. UBB 500662616654
  4. UNSPSC 31390000
  5. Artykuł producenta nr 627785000

Cena za 
-


Pełne opakowanie: 1 sztuk

Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N, Cone-shaped shell polished surface 118°, diameter tolerance h8, Black surface, Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.

Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N Cone-shaped shell polished surface 118°, diameter tolerance h8 Black surface Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.

Zawartość (pcs) 10
Średnica (mm) 9.5
Zakres uchwytu 81 mm
Długość całkowita 125