text.skipToContent text.skipToNavigation
Szanowni Klienci, ze względu na trudne warunki pogodowe zamówienia złożone 18.01.2021 zostaną dostarczone 20.01.2021. Bardzo przepraszamy za wszelkie niedogodności.

Metabo Flexiamant super 180X3,0X22,23 TF41

  1. Kod artykułu 3J606347
  2. Numer EAN 4007430400161
  3. UBB 500662391258
  4. UNSPSC 31191500
  5. Artykuł producenta nr 616122000

Cena za 
-


Pełne opakowanie: 1 sztuk

Universal disc with open structure for processing non-ferrous metals such as aluminium, copper, brass, bronze …, Hardness: soft, High cutting output with good tool life, Maximum working speed 80 m/s, Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!

Universal disc with open structure for processing non-ferrous metals such as aluminium, copper, brass, bronze … Hardness: soft High cutting output with good tool life Maximum working speed 80 m/s Attention: Good extraction is obligatory in closed rooms, as highly concentrated aluminium dust can lead to explosions!

Otwór wewnętrzny (mm) 22.2
Zawartość (pcs) 25
Średnica (mm) 180
Grubość tarczy (mm) 3